Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 6" X 4ft Neo Economy 50
Mfr # 50050-1/8X6X4
Zoro # G7404838
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 6"
- Rubber Length 4'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-1/8X6X4
- Zoro # G7404838
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/8" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 6 in, Rubber Length 4 ft, Rubber Thickness 1/8 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Rubber Strip w Adhesive, 70A, 1/16"T x 1"W x 10 Ft L (BULK-RS-N70-130)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (BULK-RS-BTL60-17)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" H x 6" W x 12" L (20-112)
- ZORO SELECT Silicone Strip, 70A, 36"x36"x0.5 (BULK-RS-S70-71)
- E. JAMES Sheet Rubber, 1/8, 36" x 50ft Neo Economy 60 (50060-1/8-50)
- E. JAMES Rubber Strip, Buna-N, 3/32"Th, 36"x6", 40A (4040-3/32Z)
- E. JAMES Rubber Strip, Buna-N, 1/32"Th, 36"x6", 70A (5346-1/32HGZTAPE)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft Neoprene HG 40 (1040HG-1/4X10X3)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Tape HG NEO 70 (365-3/8HGQTAPE)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- MIDWEST FASTENER 5/16" x 3/4" x 1/16" Neoprene Rubber Washers 50PK (64324)
- E. James Rubber Sheets & Strips