Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 6" X 24" SBR Black
Mfr # 1500-1/8S
Zoro # G600770089
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 6"
- Rubber Length 24"
- Rubber Material SBR Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1500-1/8S
- Zoro # G600770089
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 24" |
Details
Rubber Thickness | 1/8" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, SBR, Rubber Width 6 in, Rubber Length 2 ft, Rubber Thickness 1/8 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 2.000" Thick (BULK-PS-UHMW-70)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-346)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 3/32"X39"X78" (02-128)
- E. JAMES Rubber Strip, Buna-N, 3/16"Th, 36"x2", 70A (5346-3/16HGXTAPE)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 12" W x 12" L (BULK-RS-S60CLRFDA-8)
- E. James Rubber Sheets & Strips