Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 4" x 36" Neo Economy 50
Mfr # 50050-1/8Y
Zoro # G7385904
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 4"
- Rubber Length 36"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-1/8Y
- Zoro # G7385904
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
1/8, 4" x 36" Neo Economy 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S60-170)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- POLY-AMERICA CFHK015083-0200C 8'4 in.x 200' 1.5mil Clear Poly Film (CFHK015083-200C)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- E. JAMES Sheet Rubber, 3/8, 12" X 15ft Slab (2080-3/8X12X15)
- E. JAMES Sheet Rubber, 3/8, 10" X 3ft SBR Black (1500-3/8X10X3)
- E. JAMES Sheet Rubber, 1/16, 4" X 4ft Butyl (320-1/16X4X4)
- E. JAMES Rubber, Silicone, 1/8"Thick, 12"x12", 60A (2860-1/8A)
- E. JAMES Sheet Rubber, 1, 6" X 5ft SBR Black (1500-1X6X5)
- E. James Rubber Sheets & Strips