Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 36" x 5ft Neo Economy 50
Mfr # 50050-1/8-5
Zoro # G7406755
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 36"
- Rubber Length 5'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 50050-1/8-5
- Zoro # G7406755
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 5' |
Details
Rubber Thickness | 1/8" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
1/8, 36" x 5ft Neo Economy 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, PK10 (24303)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-243)
- ZORO SELECT Plate Stock, Aluminum, 2 1/2 in Over. W (CP.25X2.5-72)
- FATH Connection Angle, 45 Series (093WD4590)
- E. JAMES Sheet Rubber, 1/16, 36" x 30ft Neo Economy 50 (50050-1/16-30)
- E. JAMES Rubber, Neoprene, 1/16"Thick, 12"x12", 60 (7710-1/16NEO1-A)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A (8328518EPDM8M)
- E. JAMES Sheet Rubber, 1/4, 2" X 12" Neo Economy 60 (50060-1/4T)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-H60-170)
- E. James Rubber Sheets & Strips