Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 36" X 4ft Natural Gum
Mfr # 387-1/8X36X4
Zoro # G100769057
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 36"
- Rubber Length 4'
- Rubber Material Natural Gum Rubber
- Rubber Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 387-1/8X36X4
- Zoro # G100769057
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/8" |
Rubber Material | Natural Gum Rubber |
Rubber Color | Tan |
Durometer | 40A |
Tensile Strength (PSI) | 3000 PSI |
Elongation | 6 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 140°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Gum, Rubber Width 36 in, Rubber Length 4 ft, Rubber Thickness 1/8 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- ZORO SELECT Orange Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-77)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 260 PCS (36D703)
- OILCRAT Drill Rod, 5/16, 0-1, 3 ft. L (O1D5166)
- E. JAMES Rubber, Silicone, 1/8"Thick, 12"x12", 60A (2860-1/8A)
- E. JAMES Sheet Rubber, 1/4, 2" X 12" Neo Economy 60 (50060-1/4T)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft EPDM (1600-1/16X24X4)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Natural Gum (387-1/4EP)
- ZORO SELECT Viton Ball, 1/2 in, Black, Standard Grade (BULK-RB-V70-5)
- E. James Rubber Sheets & Strips