Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 36" x 36" SBR Red, 1507-1/8M
Mfr # 1507-1/8M
Zoro # G7940266
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 36"
- Rubber Length 36"
- Rubber Material SBR Rubber
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 1507-1/8M
- Zoro # G7940266
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/8" |
Rubber Material | SBR Rubber |
Rubber Color | Red |
Durometer | 70A |
Tensile Strength (PSI) | 400 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Strip, SBR, Rubber Width 36 in, Rubber Length 3 ft, Rubber Thickness 1/8 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PP-264)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx24Wx48 In L (03P.125X24-48)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 4 ft (63A.125X2-48)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Natural Gum (387-1/4EP)
- E. JAMES Rubber, Silicone, 1/2"Thick, 12"x12", 60A (2860-1/2A)
- E. JAMES Sheet Rubber, 3/16, 6" x 36" Neo Economy 50 (50050-3/16Z)
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES 1/4in SBR 2 Ply 36"x120" (7700-1/4SBR2-10)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-221)
- E. James Rubber Sheets & Strips