Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 36" x 36" Neo Economy 50
Mfr # 50050-1/8M
Zoro # G7395458
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 36"
- Rubber Length 36"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 50050-1/8M
- Zoro # G7395458
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
1/8, 36" x 36" Neo Economy 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.015", Pk20 (MSD015-20)
- PRECISION BRAND Arbor Shim, 0.0930x5/8 ID, Pk10 (25158)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9912)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- E. JAMES Rubber, Recycled, 1/16"Thick, 120"x48", 60A (8501-1/16-10)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x36", 70A (3065DSCF2164N7M)
- E. JAMES Sheet Rubber, 1/4, 2" x 36" Neo Economy 70 (50070-1/4X)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 5 ft., 30A (BULK-RS-S30-73)
- E. James Rubber Sheets & Strips