Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 24" X 4ft SBR Red
Mfr # 1507-1/8X24X4
Zoro # G100779391
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 24"
- Rubber Length 4'
- Rubber Material SBR Rubber
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1507-1/8X24X4
- Zoro # G100779391
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/8" |
Rubber Material | SBR Rubber |
Rubber Color | Red |
Durometer | 70A |
Tensile Strength (PSI) | 400 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, SBR, Rubber Width 24 in, Rubber Length 4 ft, Rubber Thickness 1/8 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- E. JAMES Sheet Rubber, 1/16, 36" X 4ft Neoprene HG30 (1030HG-1/16X36X4)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft Tape EPDM (1600-3/32X6X10TAPE)
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-27)
- E. James Rubber Sheets & Strips