Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 12" X 5ft SBR Black
Mfr # 1500-1/8X12X5
Zoro # G700769716
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 12"
- Rubber Length 5'
- Rubber Material SBR Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1500-1/8X12X5
- Zoro # G700769716
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 5' |
Details
Rubber Thickness | 1/8" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
1/8, 12" X 5ft SBR Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 3 Ft (1ZCY8)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/16" Thick x 36" Width x 48" Length (20-103)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- E. JAMES Sheet Rubber, 3/8, 6" x 36" Neo Economy 50 (50050-3/8Z)
- E. JAMES Rubber, Hypalon, 1/16"Thick, 36"x12", 60A (330-1/16CTAPE)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 25 ft., 70A (BULK-RS-PVC70-33)
- E. James Rubber Sheets & Strips