Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 12" X 4ft Neo Economy 40
Mfr # 50040-1/8X12X4
Zoro # G7403316
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 12"
- Rubber Length 4'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 50040-1/8X12X4
- Zoro # G7403316
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/8" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
1/8, 12" X 4ft Neo Economy 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003521)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8504-M)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-UHMW-194)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 1 ft W x 3/4 in Thick (BULK-PS-AC-14)
- E. JAMES Rubber Strip, Neoprene, 1/8"Th, 36"x2", 30A (1030-1/8HGXTAPE)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Sheet Rubber, 1/16, 36" x 30ft Neo Economy 50 (50050-1/16-30)
- ZORO SELECT Rubber Strip, EPDM, 1/32"Thick, 36"x6", 60A (BULK-RS-E60-906)
- E. James Rubber Sheets & Strips