Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 12" X 15ft Neo Commercial 60
Mfr # 6060-1/8X12X15
Zoro # G100781097
product price: $74.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$74.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 12"
- Rubber Length 15'
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6060-1/8X12X15
- Zoro # G100781097
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 15' |
Details
Rubber Thickness | 1/8" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene, Rubber Width 12 in, Rubber Length 15 ft, Rubber Thickness 1/8 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 100 Ft. (ZUSA-RC-1721)
- ZORO SELECT Flat Stock, 0.250", 1-1/4" W, 3 ft. (CUREC00060)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- E. JAMES Sheet Rubber, 1/16, 8" X 24" Neo Economy 50 (50050-1/16E)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (1600-1/8ATAPE)
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- E. JAMES Rubber, Recycled, 1/16"Thick, 120"x48", 60A (8501-1/16-10)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-24)
- E. James Rubber Sheets & Strips