Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 12" x 12" Neo Economy 50
Mfr # 50050-1/8A
Zoro # G7406536
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 12"
- Rubber Length 12"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-1/8A
- Zoro # G7406536
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 1/8 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 6" x 6" Viton, 350-1/16P (350-1/16P)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-PC-SR-53)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1-1/4" Thick (BULK-PS-UHMW-405)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (1ZAL8)
- E. JAMES Sheet Rubber, 3/8, 10" X 3ft SBR Black (1500-3/8X10X3)
- E. JAMES Sheet Rubber, 1/16, 36" x 30ft Neo Economy 50 (50050-1/16-30)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 40A (6040-3/32Z)
- E. JAMES Sheet Rubber, 3/8, 6" x 6" Buna Comm 60, 4060-3/8P (4060-3/8P)
- E. JAMES Sheet Rubber, 3/16, 6" X 10ft Neo Commercial 60 (6060-3/16X6X10)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 40A (BULK-RS-S40-8)
- E. James Rubber Sheets & Strips