E. James

Sheet Rubber, 1/4, 6" X 5ft Neo Commercial 30


product price: $22.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 1/4"
  • Rubber Width 6"
  • Rubber Length 5'
  • Rubber Material Neoprene Rubber
  • Rubber Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 6"
Rubber Length 5'

Details

Rubber Thickness 1/4"
Rubber Material Neoprene Rubber
Rubber Color Black
Durometer 30A
Tensile Strength (PSI) 1000 PSI
Elongation 3.5
Finish Smooth
Standards ASTM D2000 BC
Grade Commerical Grade
Temperature Range - Adhesives -20°F to 170°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Neoprene, Rubber Width 6 in, Rubber Length 5 ft, Rubber Thickness 1/4 in, 30A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.