Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 6" X 12" Neo Economy 70
Mfr # 50070-1/4V
Zoro # G7406140
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 6"
- Rubber Length 12"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50070-1/4V
- Zoro # G7406140
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 6 in, Rubber Length 12 in, Rubber Thickness 1/4 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZAR3)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 3/16" Thick (PS-CACT-41)
- BERRY PLASTICS Berry Plastics 625918 4 mil 10 x 100 ft. Film Polyethylene Sheeting - Black (51982)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAU6)
- E. JAMES Sheet Rubber, 3/4, 36" x 36" Natural Gum, 387-3/4M (387-3/4M)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 50A (6050-3/32Z)
- E. JAMES Rubber, Silicone, 1/8"Thick, 12"x12", 60A (2860-1/8A)
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Tape Neo Commercial 60 (6060-3/16X6X5TAPE)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" SBR Black (1500-1/8S)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" T x 36" W x 120" L - Translucent White (36-005T-125)
- E. James Rubber Sheets & Strips