Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 36" X 4ft Neo Economy 50
Mfr # 50050-1/4X36X4
Zoro # G7390025
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 36"
- Rubber Length 4'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-1/4X36X4
- Zoro # G7390025
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/4" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 36 in, Rubber Length 4 ft, Rubber Thickness 1/4 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-UHMW-ESD-2)
- ZORO SELECT Flat Stock, 0.750", 1" W, 3 ft. (CUREC01172)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMW-536)
- E. JAMES Sheet Rubber, 3/16, 6" x 36" Neo Economy 50 (50050-3/16Z)
- E. JAMES Sheet Rubber, 3/32, 6" x 6" Viton, 350-3/32P (350-3/32P)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- E. JAMES Sheet Rubber, 1/2, 6" X 4ft SBR Black (1500-1/2X6X4)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" SBR Black (1500-1/8S)
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-208)
- E. James Rubber Sheets & Strips