Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60
Mfr # 50060-1/4-10
Zoro # G7398294
product price: $226.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 36"
- Rubber Length 10'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50060-1/4-10
- Zoro # G7398294
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 10' |
Details
Rubber Thickness | 1/4" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
1/4, 36" x 10ft Neo Economy 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-PC-587)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x1 ID, PK10 (24206)
- E. JAMES Sheet Rubber, 3/4, 4" X 12" Neo Economy 50 (50050-3/4U)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Hypalon (330-1/16V)
- E. JAMES Sheet Rubber, 1/16, 36" x 5ft Neo Economy 50 (50050-1/16-5)
- E. JAMES Rubber, Recycled, 1/16"Thick, 120"x48", 60A (8501-1/16-10)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x2", 40A (BULK-RS-NAT40-345)
- E. James Rubber Sheets & Strips