Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 24" X 15ft Butyl
Mfr # 320-1/4X24X15
Zoro # G800778977
product price: $740.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 24"
- Rubber Length 15'
- Rubber Material Butyl Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 320-1/4X24X15
- Zoro # G800778977
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 15' |
Details
Rubber Thickness | 1/4" |
Rubber Material | Butyl Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1200 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Butyl, Rubber Width 24 in, Rubber Length 15 ft, Rubber Thickness 1/4 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV6)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 1 in W (42DS1-12)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x36", 70A (3065DSCF2164N7M)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- E. JAMES Sheet Rubber, 3/8, 10" X 24" Natural Gum (387-3/8EP)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/4" T x 3ft W x 8ft L (20-116)
- E. James Rubber Sheets & Strips