Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 2" X 4ft Tape Slab
Mfr # 2080-1/4X2X4TAPE
Zoro # G600772328
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 2"
- Rubber Length 4'
- Rubber Material Neoprene Spring Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 2080-1/4X2X4TAPE
- Zoro # G600772328
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/4" |
Rubber Material | Neoprene Spring Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -30°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene, Rubber Width 2 in, Rubber Length 4 ft, Rubber Thickness 1/4 in, 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12961_12_0)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 5 ft., 70A (BULK-RS-SBR75-59)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1215_24_0)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- E. JAMES Sheet Rubber, 1/16 X 2" X 24" 100% recycled rubber (8501-1/16Q)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- E. JAMES Sheet Rubber, 1/2, 6" X 4ft SBR Black (1500-1/2X6X4)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.062" T x 24" W x 36" L - Black (33-P006-062)
- E. James Rubber Sheets & Strips