Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 40
Mfr # 4040-1/4X2X4
Zoro # G100778615
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 2"
- Rubber Length 4'
- Rubber Material Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 4040-1/4X2X4
- Zoro # G100778615
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/4" |
Rubber Material | Buna-N Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BF |
Grade | Commerical Grade |
Temperature Range - Adhesives | -30°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Buna-N, Rubber Width 2 in, Rubber Length 4 ft, Rubber Thickness 1/4 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 1.000", 2" W, 1 ft. (CUREC00044)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188S100-C4)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-250)
- ADFORS Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9317-M)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- E. JAMES Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (1500-1/4X)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- E. JAMES Sheet Rubber, 3/8, 10" X 24" Natural Gum (387-3/8EP)
- E. JAMES Sheet Rubber, 1/8, 6" X 4ft Neo Economy 50 (50050-1/8X6X4)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Tape HG NEO 70 (365-3/8HGQTAPE)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-23)
- E. James Rubber Sheets & Strips