Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 2" x 36" tape Neo Economy 40
Mfr # 50040-1/4XTAPE
Zoro # G7406055
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 2"
- Rubber Length 36"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50040-1/4XTAPE
- Zoro # G7406055
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 2 in, Rubber Length 36 in, Rubber Thickness 1/4 in, 40A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2 (87131)
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- E. JAMES Sheet Rubber, 1/4, 2" x 36" Neo Economy 70 (50070-1/4X)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (1600-1/8ATAPE)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 36"x36", 80A (6855C21/8N8M)
- E. JAMES Sheet Rubber, 1/16, 12" X 4ft Tape SBR Red (1507-1/16X12X4TAPE)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- ZORO SELECT Rubber, SBR, 3/16 In Th, 36 Inx10 Ft (BULK-RS-SBR75-103)
- E. James Rubber Sheets & Strips