E. James

Sheet Rubber, 1/4, 2" X 24" Tape SBR Red


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Rubber Thickness 1/4"
  • Rubber Width 2"
  • Rubber Length 24"
  • Rubber Material SBR Rubber
  • Rubber Color Red
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 2"
Rubber Length 24"

Details

Rubber Thickness 1/4"
Rubber Material SBR Rubber
Rubber Color Red
Durometer 70A
Tensile Strength (PSI) 400 PSI
Elongation 1.5
Finish Smooth
Standards ASTM D2000 AA
Grade General Purpose
Temperature Range - Adhesives -20°F to 170°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, SBR, Rubber Width 2 in, Rubber Length 2 ft, Rubber Thickness 1/4 in, 70A, Adhesive Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.