Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 2" X 24" Buna Commerical 40
Mfr # 4040-1/4Q
Zoro # G300778064
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 2"
- Rubber Length 2'
- Rubber Material Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 4040-1/4Q
- Zoro # G300778064
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 2' |
Details
Rubber Thickness | 1/4" |
Rubber Material | Buna-N Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BF |
Grade | Commerical Grade |
Temperature Range - Adhesives | -30°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Buna-N, Rubber Width 2 in, Rubber Length 2 ft, Rubber Thickness 1/4 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/4" W (45S1.25-36)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879080)
- ZORO SELECT SS Round Bar 303, 4 in Overall L (2035_4_0)
- E. JAMES Sheet Rubber, 1/32, 6" X 10ft Silicone 30 (2830-1/32X6X10)
- E. JAMES Sheet Rubber, 1/2, 6" X 4ft SBR Black (1500-1/2X6X4)
- E. JAMES Sheet Rubber, 1/8 X 4" X 4ft 100% recycled rubber (8501-1/8X4X4)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- E. JAMES Sheet Rubber, 1/2, 6" x 6" Silicone 60, 2860-1/2P (2860-1/2P)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- ZORO SELECT Rubber Strip, Butyl, 1/4"Thick, 36"x2", 60A (BULK-RS-BTL60-15)
- E. James Rubber Sheets & Strips