Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 2" X 12" Neo Economy 60
Mfr # 50060-1/4T
Zoro # G7401216
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 2"
- Rubber Length 12"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50060-1/4T
- Zoro # G7401216
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
1/4, 2" X 12" Neo Economy 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-43)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X5272HT-25)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 9/16" Dia. (2XMK7)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length (20-101)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- E. JAMES Sheet Rubber, 3/32, 2" X 24" Neo Economy 50 (50050-3/32Q)
- E. JAMES Sheet Rubber, 1/32, 6" x 6" Silicone 30, 2830-1/32P (2830-1/32P)
- E. JAMES Sheet Rubber, 3/4, 4" X 12" Neo Economy 50 (50050-3/4U)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (1600-1/8A)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Buna FDA White (310-1/4EP)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 70A (BULK-RS-E70MIL-14)
- E. James Rubber Sheets & Strips