Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 10" X 3ft SBR Black
Mfr # 1500-1/4X10X3
Zoro # G800768718
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Length 3'
- Rubber Material SBR Rubber
- Rubber Color Black
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1500-1/4X10X3
- Zoro # G800768718
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 10" |
Rubber Length | 3' |
Details
Rubber Thickness | 1/4" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
1/4, 10" X 3ft SBR Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES591161/250T)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 2-7/16" Overall Width, Style: Trim with a Side Flap (6B350B2X1/4C-25)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872440)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Slab (2080-3/4X24X10)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (387-1/16C)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x6", 70A (1500-3/4Z)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (1600-1/8A)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 36"x12", 70A (BULK-RS-V75-387)
- E. James Rubber Sheets & Strips