Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 10" X 3ft Neoprene HG 40
Mfr # 1040HG-1/4X10X3
Zoro # G500772527
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 10"
- Rubber Length 3'
- Rubber Material High Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1040HG-1/4X10X3
- Zoro # G500772527
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 10" |
Rubber Length | 3' |
Details
Rubber Thickness | 1/4" |
Rubber Material | High Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 1200 PSI |
Elongation | 4.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | High Grade |
Temperature Range - Adhesives | -30°F to 225°F |
Application | Industrial, Commercial, Warehouse, Factory, Plant Use |
Description
1/4, 10" X 3ft Neoprene HG 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 96 L. (9975)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B3)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878880)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19635_72_0)
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- E. JAMES 1/4in SBR 2 Ply 36"x120" (7700-1/4SBR2-10)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 50A (6050-3/32Z)
- E. JAMES Sheet Rubber, 3/8, 12" X 15ft Slab (2080-3/8X12X15)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x6", 70A (1500-1Z)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x0.25", Black (BULK-RS-E60-634)
- E. James Rubber Sheets & Strips