Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/4, 10" X 3ft NEO FDA WHITE
Mfr # 380-1/4X10X3
Zoro # G100780212
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Width 10"
- Rubber Length 3'
- Rubber Material FDA Neoprene Rubber
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 380-1/4X10X3
- Zoro # G100780212
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 10" |
Rubber Length | 3' |
Details
Rubber Thickness | 1/4" |
Rubber Material | FDA Neoprene Rubber |
Rubber Color | White |
Durometer | 50A |
Tensile Strength (PSI) | 1200 PSI |
Elongation | 5 |
Finish | Smooth |
Standards | Made with FDA approved ingredients |
Grade | FDA |
Temperature Range - Adhesives | -30°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Neoprene FDA, Rubber Width 10 in, Rubber Length 3 ft, Rubber Thickness 1/4 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-UHMW-ESD-11)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.188" Thick (1ZAT4)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCVN2514X1/250T)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- E. JAMES Sheet Rubber, 1/2, 2" X 12" Neo Economy 60 (50060-1/2T)
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- E. JAMES Sheet Rubber, 3/8, 10" X 3ft SBR Black (1500-3/8X10X3)
- E. JAMES Sheet Rubber, 1/8, 2" X 12" Tape SBR Black (1500-1/8TTAPE)
- E. JAMES Sheet Rubber, 1/32, 6" X 10ft Silicone 30 (2830-1/32X6X10)
- E. James Rubber Sheets & Strips