Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/32, 6" x 6" Viton, 350-1/32P
Mfr # 350-1/32P
Zoro # G7941763
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material Viton Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 350-1/32P
- Zoro # G7941763
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 1/32" |
Rubber Material | Viton Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 HK |
Grade | General Purpose |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 400°F |
Description
Rubber Sheet, Viton, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/32 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILCRAT Drill Rod, 1/2, 0-1, 3 ft. L (O1D126)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (4793_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 5/8" Dia. (15332_72_0)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x124)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- E. JAMES Sheet Rubber, 1/32, 6" x 6" Silicone 30, 2830-1/32P (2830-1/32P)
- E. JAMES Rubber, Recycled, 5/16"Thick, 30"x24", 60A (8501-5/16G)
- E. JAMES Sheet Rubber, 1/16, 8" X 3ft SBR Black (1500-1/16X8X3)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 40 (4040-1/4X2X4)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 36"x36", 80A (6855C21/8N8M)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- E. James Rubber Sheets & Strips