Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/32, 6" x 6" tape Viton, 350-1/32PTAPE
Mfr # 350-1/32PTAPE
Zoro # G7941334
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material Viton Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 350-1/32PTAPE
- Zoro # G7941334
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 1/32" |
Rubber Material | Viton Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 HK |
Grade | General Purpose |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 400°F |
Description
Rubber Sheet, Viton, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/32 in, 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-10)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- E. JAMES Sheet Rubber, 1/8, 36" x 50ft Neo Economy 60 (50060-1/8-50)
- E. JAMES Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (1600-1/4A)
- E. JAMES Sheet Rubber, 1/16, 12" X 4ft Tape SBR Red (1507-1/16X12X4TAPE)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (6050-1Z)
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" Tape NEO FDA WHITE (380-1/8STAPE)
- ZORO SELECT Silicone Sheet, 50A, 4'x36"x0.125 (BULK-RS-S50FDA-245)
- E. James Rubber Sheets & Strips