Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/32, 6" x 6" Silicone 30, 2830-1/32P
Mfr # 2830-1/32P
Zoro # G7934133
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material Silicone Rubber
- Rubber Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 2830-1/32P
- Zoro # G7934133
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 1/32" |
Rubber Material | Silicone Rubber |
Rubber Color | Red/Orange |
Durometer | 30A |
Tensile Strength (PSI) | 550 PSI |
Elongation | 1 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -60°F to 350°F |
Description
Rubber Sheet, Silicone, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/32 in, 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (HF/3756-12)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-BHS60-225)
- STEEL SERVICE KREFELD Ground Flat Stock, AISI A2-3/8X1 1/2X18, Alloyed Tool Steel (23633/8i1x1/2i18X)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Buna Commerical 40 (4040-1/4X4X4)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft EPDM (1600-1/16X24X4)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Tape HG NEO 70 (365-3/8HGQTAPE)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 50A (6050-3/32Z)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- E. James Rubber Sheets & Strips