Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/32, 2" X 24" Tape EPDM
Mfr # 1600-1/32QTAPE
Zoro # G300774080
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 2"
- Rubber Length 24"
- Rubber Material EPDM
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-1/32QTAPE
- Zoro # G300774080
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 24" |
Details
Rubber Thickness | 1/32" |
Rubber Material | EPDM |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BA |
Grade | Commerical Grade |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, EPDM, Rubber Width 2 in, Rubber Length 2 ft, Rubber Thickness 1/32 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 120 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B10)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Yellow (1001330Y)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 40A (BULK-RS-S40-9)
- ZORO SELECT Rod, Steel, 8620, 1 1/2 In Dia x 3 Ft L (2KUK4)
- E. JAMES Rubber, Recycled, 1/16"Thick, 120"x48", 60A (8501-1/16-10)
- E. JAMES Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (1500-3/8X)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (1600-1/8A)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Slab (2080-3/4X24X10)
- E. JAMES Sheet Rubber, 3/8, 10" X 3ft SBR Black (1500-3/8X10X3)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-250)
- E. James Rubber Sheets & Strips