Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/32, 12" X 4ft Buna HG 40
Mfr # 5340HG-1/32X12X4
Zoro # G700768597
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 12"
- Rubber Length 4'
- Rubber Material High Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 5340HG-1/32X12X4
- Zoro # G700768597
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/32" |
Rubber Material | High Grade Buna-N Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BG |
Grade | High Grade |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Sheet Rubber, 1/32, 12" X 4ft Buna High Grade 40 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 36 in L, 1 in Dia. (DCFA2R1-36)
- ZORO SELECT Viton Sheet, 75A, 7'x36"x1/16", Black (BULK-RS-V75-412)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-12)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (387-1/16C)
- E. JAMES Sheet, Gum, 1/4" Thick, 24" x 48", 40A (387-1/4H)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Natural Gum (387-1/4EP)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (387-1/8C)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x6", 70A (BULK-RS-SBR75-152)
- E. James Rubber Sheets & Strips