Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/32, 10" X 24" Tape Buna HG 50
Mfr # 5389HG1/32HGEPTAPE
Zoro # G600776180
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 10"
- Rubber Length 24"
- Rubber Material High Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 5389HG1/32HGEPTAPE
- Zoro # G600776180
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 10" |
Rubber Length | 24" |
Details
Rubber Thickness | 1/32" |
Rubber Material | High Grade Buna-N Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 4 |
Finish | Smooth |
Standards | ASTM D2000 BG |
Grade | High Grade |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Sheet Rubber, 1/32, 10" X 24" Tape Buna High Grade 50 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/32" Thick (BULK-PS-PC-38)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 1 Ft L (61R3-12)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Charcoal (3000976)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3-1/2" Dia. (69600104)
- E. JAMES Sheet Rubber, 1/8, 36" x 50ft Neo Economy 60 (50060-1/8-50)
- E. JAMES Neoprene Rubber, 48"x48", Blk, 60A, 1/16" (6060-1/16K)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A (8328518EPDM8M)
- E. JAMES Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (1500-3/8X)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- E. JAMES Sheet Rubber, 1/8, 36" x 5ft Neo Economy 50 (50050-1/8-5)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-74)
- E. James Rubber Sheets & Strips