Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 6" x 6" Silicone 60, 2860-1/2P
Mfr # 2860-1/2P
Zoro # G7934465
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material Silicone Rubber
- Rubber Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 2860-1/2P
- Zoro # G7934465
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 1/2" |
Rubber Material | Silicone Rubber |
Rubber Color | Red/Orange |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -60°F to 350°F |
Description
Rubber Sheet, Silicone, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/2 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003524)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PVC-358)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 1 Ft L (2HHD5)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- E. JAMES Sheet Rubber, 3/8, 10" X 24" Natural Gum (387-3/8EP)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- E. JAMES Sheet Rubber, 1/8, 36" x 5ft Neo Economy 50 (50050-1/8-5)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft SBR Black (1500-1/4X10X3)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-306)
- E. James Rubber Sheets & Strips