Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 6" X 5ft Silicone 40
Mfr # 2840-1/2X6X5
Zoro # G700776035
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 6"
- Rubber Length 5'
- Rubber Material Silicone Rubber
- Rubber Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 2840-1/2X6X5
- Zoro # G700776035
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 5' |
Details
Rubber Thickness | 1/2" |
Rubber Material | Silicone Rubber |
Rubber Color | Red/Orange |
Durometer | 40A |
Tensile Strength (PSI) | 550 PSI |
Elongation | 1 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -60°F to 350°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Silicone, Rubber Width 6 in, Rubber Length 5 ft, Rubber Thickness 1/2 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick (PS-UHMW-RCY-27)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (PS-CACC-501)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1009)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (1500-1/8B)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- E. JAMES Rubber, Buna-N, 1/32"Thick, 24"x12", 40A (5340-1/32HGB)
- E. JAMES Rubber, Neoprene, 1/4"Thick, 12"x12", 30A (6030-1/4A)
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (1500-1/2Y)
- E. James Rubber Sheets & Strips