Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 6" x 36" tape Neo Economy 60
Mfr # 50060-1/2ZTAPE
Zoro # G7398249
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 6"
- Rubber Length 36"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50060-1/2ZTAPE
- Zoro # G7398249
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/2" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 6 in, Rubber Length 36 in, Rubber Thickness 1/2 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-100)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PVC-11)
- RANDALL 3/4In. SQUARE TUBE (8 FT M-438)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1316126)
- E. JAMES Rubber, Silicone, 1/2"Thick, 12"x12", 60A (2860-1/2A)
- E. JAMES Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50 (50050-1/16-40)
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- E. JAMES Sheet Rubber, 1/16, 8" X 24" Neo Economy 50 (50050-1/16E)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 30A (BULK-RS-S30-39)
- E. James Rubber Sheets & Strips