Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 6" X 12" Natural Gum
Mfr # 387-1/2V
Zoro # G700777827
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 6"
- Rubber Length 1'
- Rubber Material Natural Gum Rubber
- Rubber Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 387-1/2V
- Zoro # G700777827
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 1' |
Details
Rubber Thickness | 1/2" |
Rubber Material | Natural Gum Rubber |
Rubber Color | Tan |
Durometer | 40A |
Tensile Strength (PSI) | 3000 PSI |
Elongation | 6 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 140°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Gum, Rubber Width 6 in, Rubber Length 1 ft, Rubber Thickness 1/2 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 3.000 X 16.000 X 60.000 [Each] (SURERD85D3.000X16X60PP1052HD)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1" Thick (BULK-PS-UHMW-540)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 3 Ft (2EYZ6)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 4 Ft (2EYR2)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- E. JAMES Sheet Rubber, 1/8, 6" x 6" Butyl, 320-1/8P (320-1/8P)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft EPDM (1600-3/32X6X10)
- E. JAMES Sheet Rubber, 1/8 X 4" X 4ft 100% recycled rubber (8501-1/8X4X4)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-862)
- E. James Rubber Sheets & Strips