Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 4" x 36" Neo Economy 70
Mfr # 50070-1/2Y
Zoro # G7407717
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 4"
- Rubber Length 36"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50070-1/2Y
- Zoro # G7407717
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/2" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 4 in, Rubber Length 36 in, Rubber Thickness 1/2 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-35)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2016_24_0)
- ONLINEMETALS 0.5" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (9723)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (18074_48_0)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Tape SBR Black (1500-1/16EPTAPE)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- E. JAMES Rubber Strip, Buna-N, 3/32"Th, 36"x6", 40A (4040-3/32Z)
- E. JAMES Sheet Rubber, 1/32, 6" X 10ft Silicone 30 (2830-1/32X6X10)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.032" Thick x 36" Width x 60" Length - Black (36-005B-032)
- E. James Rubber Sheets & Strips