Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30
Mfr # 2830-1/2UTAPE
Zoro # G600769335
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 4"
- Rubber Length 12"
- Rubber Material Silicone Rubber
- Rubber Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 2830-1/2UTAPE
- Zoro # G600769335
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/2" |
Rubber Material | Silicone Rubber |
Rubber Color | Red/Orange |
Durometer | 30A |
Tensile Strength (PSI) | 550 PSI |
Elongation | 1 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -60°F to 350°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Silicone, Rubber Width 4 in, Rubber Length 1 ft, Rubber Thickness 1/2 in, 30A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879220)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 316/316L (638)
- E. JAMES Sheet Rubber, 3/8, 10" X 3ft SBR Black (1500-3/8X10X3)
- E. JAMES Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (1500-3/8X)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- E. JAMES Rubber, Recycled, 1/16"Thick, 12"x12", 60A (8501-1/16A)
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- E. James Rubber Sheets & Strips