Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 4" X 12" Tape Neo Commercial 40
Mfr # 6040-1/2UTAPE
Zoro # G600781313
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 4"
- Rubber Length 1'
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6040-1/2UTAPE
- Zoro # G600781313
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 1' |
Details
Rubber Thickness | 1/2" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Neoprene, Rubber Width 4 in, Rubber Length 1 ft, Rubber Thickness 1/2 in, 40A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Round Cord, 9/32" D, 100' L, 70A, Black (ZUSA-RC-18)
- STEELWORKS Boltmaster 11676 0.19 x 2 x 36 in. Flat Steel Bar (134581)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 6 ft. (CUREC00579)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 2 ft L. (7060_24_0)
- E. JAMES Sheet Rubber, 1/8, 6" X 10ft SBR Black (1500-1/8X6X10)
- E. JAMES Sheet Rubber, 3/32, 8" X 12" Viton (350-3/32W)
- E. JAMES Sheet Rubber, 1/16, 36" x 5ft Neo Economy 50 (50050-1/16-5)
- E. JAMES Sheet Rubber, 3/8, 8" X 24" Neo Economy 70 (50070-3/8E)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- E. JAMES Sheet Rubber, 1/2, 2" X 4ft SBR Black (1500-1/2X2X4)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x2", 50A (BULK-RS-S50BFDA-21)
- E. James Rubber Sheets & Strips