E. James

Sheet Rubber, 1/2, 4" X 12" Neo Economy 50


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 1/2"
  • Rubber Width 4"
  • Rubber Length 12"
  • Rubber Material Economy Grade Neoprene Rubber
  • Rubber Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 4"
Rubber Length 12"

Details

Rubber Thickness 1/2"
Rubber Material Economy Grade Neoprene Rubber
Rubber Color Black
Durometer 50A
Tensile Strength (PSI) 500 PSI
Elongation 2.5
Finish Smooth
Standards ASTM D2000 BC
Grade Economy Grade
Application Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives -20°F to 170°F

Description

Rubber Sheet, Neoprene Economy Grade, Rubber Width 4 in, Rubber Length 12 in, Rubber Thickness 1/2 in, 50A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.