Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60
Mfr # 50060-1/2-20
Zoro # G7405565
product price: $777.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 36"
- Rubber Length 20'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50060-1/2-20
- Zoro # G7405565
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 20' |
Details
Rubber Thickness | 1/2" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 36 in, Rubber Length 20 ft, Rubber Thickness 1/2 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 2 1/2 In Dia x 1 Ft L (61R2.5-12)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/32", SemiClr (BULK-RS-S50CFDA-4)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 3 ft. W x 0.004" Thick (BULK-PF-LDPE-18)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 321 (2HKU9)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Neo Commercial 60 (6060-3/16X6X5)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Buna Commerical 70 (4070-3/8Q)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- E. James Rubber Sheets & Strips