Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 24" X 5ft Tape Neo Commercial 60
Mfr # 6060-1/2X24X5TAPE
Zoro # G700780650
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 24"
- Rubber Length 5'
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6060-1/2X24X5TAPE
- Zoro # G700780650
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 5' |
Details
Rubber Thickness | 1/2" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene, Rubber Width 24 in, Rubber Length 5 ft, Rubber Thickness 1/2 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-25)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 7/8 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-7)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAL7)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (387-1/16B)
- E. JAMES Sheet Rubber, 1/4 X 4" X 4ft 100% recycled rubber (8501-1/4X4X4)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft Neoprene HG 40 (1040HG-1/4X10X3)
- E. JAMES Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50 (50050-1/16-40)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-12)
- E. James Rubber Sheets & Strips