Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 24" X 4ft Neo Commercial 30
Mfr # 6030-1/2X24X4
Zoro # G600779822
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 24"
- Rubber Length 4'
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6030-1/2X24X4
- Zoro # G600779822
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/2" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 30A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene, Rubber Width 24 in, Rubber Length 4 ft, Rubber Thickness 1/2 in, 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272BT-100)
- ZORO SELECT White PTFE Sheet Stock 12" L x 8" W x 1/16" Thick (BULK-PS-PTFE-280)
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless (4375)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 70 (4070-1/4X2X4)
- E. JAMES Rubber, Buna-N, 1/32"Thick, 24"x12", 40A (5340-1/32HGB)
- E. JAMES Sheet Rubber, 1/16, 12" X 4ft Tape SBR Red (1507-1/16X12X4TAPE)
- E. JAMES Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 60A (3065E1/32EPDM6M)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A (3065DSBF2164B8D)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 40A (BULK-RS-S40-807)
- E. James Rubber Sheets & Strips