Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/2, 2" X 12" Neo Economy 60
Mfr # 50060-1/2T
Zoro # G7389587
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 2"
- Rubber Length 12"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50060-1/2T
- Zoro # G7389587
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/2" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
1/2, 2" X 12" Neo Economy 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 60A (BULK-RS-E60-12)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Leathergrain 304#4-16Gx48x120)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (BULK-RS-SBR75-137)
- E. JAMES Sheet Rubber, 3/8, 8" X 24" Neo Economy 70 (50070-3/8E)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Sheet Rubber, 1/2, 36" X 4ft Natural Gum (387-1/2X36X4)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Buna Commerical 40 (4040-1/4X4X4)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A (BULK-RS-N40-887)
- E. James Rubber Sheets & Strips