Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 8" X 24" Neo Economy 50
Mfr # 50050-1/16E
Zoro # G7394417
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 8"
- Rubber Length 24"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 50050-1/16E
- Zoro # G7394417
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 8" |
Rubber Length | 24" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
1/16, 8" X 24" Neo Economy 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (1001312R)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 1" W (BULK-PS-AC-1036)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x6", 70A (1500-3/4Z)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (355-1HGZ)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES Sheet Rubber, 1/32, 2" X 24" Tape EPDM (1600-1/32QTAPE)
- E. JAMES Neoprene Rubber, 48"x48", Blk, 60A, 1/16" (6060-1/16K)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A (BULK-RS-N80MIL-22)
- E. James Rubber Sheets & Strips