Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 6" x 6" Neo Economy 50
Mfr # 50050-1/16P
Zoro # G7396465
product price: $0.61
/ea
Sold in multiples of 14 for $8.54
$8.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-1/16P
- Zoro # G7396465
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/16 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1" W (HTSQ/11125-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (45r.875-36)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-UHMW-423)
- E. JAMES Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (1500-1/4X)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- E. JAMES Sheet Rubber, 1, 6" X 5ft SBR Black (1500-1X6X5)
- E. JAMES Sheet Rubber, 1/4, 2" X 12" Neo Economy 40 (50040-1/4T)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (6050-1Z)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- ZORO SELECT Buna-N Sheet, 70A, 5'x36"x3/32", Black (BULK-RS-BHS70-275)
- E. James Rubber Sheets & Strips