E. James

Sheet Rubber, 1/16, 6" x 6" Natural Gum, 387-1/16P


product price: $1.65
/ea
Sold in multiples of 8 for $13.20

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 1/16"
  • Rubber Width 6"
  • Rubber Length 6"
  • Rubber Material Natural Gum Rubber
  • Rubber Color Tan
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 6"
Rubber Length 6"

Details

Rubber Thickness 1/16"
Rubber Material Natural Gum Rubber
Rubber Color Tan
Durometer 40A
Tensile Strength (PSI) 3000 PSI
Elongation 6
Finish Smooth
Standards ASTM D2000 AA
Grade Commerical Grade
Application Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives -20°F to 140°F

Description

Rubber Sheet, Gum, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/16 in, 40A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.