Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 6" X 12" Hypalon
Mfr # 330-1/16V
Zoro # G800769081
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 6"
- Rubber Length 12"
- Rubber Material Hypalon Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 330-1/16V
- Zoro # G800769081
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Hypalon Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 CE |
Grade | High Grade |
Temperature Range - Adhesives | -20°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Hypalon, Rubber Width 6 in, Rubber Length 1 ft, Rubber Thickness 1/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 5 x 5" x 0.015", Pk20 (36D763)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-921)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-913)
- ONLINEMETALS 4" x 6" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (22669)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x4", 40A (6040-3/32Y)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (1507-1/4B)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 50 (50050-1/4A)
- E. JAMES Sheet Rubber, 1/4, 12" X 15ft SBR Black (1500-1/4X12X15)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- E. James Rubber Sheets & Strips