Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 36" X 4ft Neoprene HG30
Mfr # 1030HG-1/16X36X4
Zoro # G800772494
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 36"
- Rubber Length 4'
- Rubber Material High Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1030HG-1/16X36X4
- Zoro # G800772494
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/16" |
Rubber Material | High Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 30A |
Tensile Strength (PSI) | 1200 PSI |
Elongation | 4.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | High Grade |
Temperature Range - Adhesives | -30°F to 225°F |
Application | Industrial, Commercial, Warehouse, Factory, Plant Use |
Description
Rubber Roll, High Grade Neoprene, Rubber Width 36 in, Rubber Length 4 ft, Rubber Thickness 1/16 in, 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-25)
- USA INDUSTRIALS Nylon Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-NYL-11)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-48)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-11)
- E. JAMES Sheet Rubber, 1/2, 36" X 4ft Natural Gum (387-1/2X36X4)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 50 (50050-1/4A)
- E. JAMES Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 60A (3065E1/32EPDM6M)
- E. JAMES Sheet Rubber, 1/4, 36" X 4ft NEO FDA WHITE (380-1/4X36X4)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length - Black (20-109)
- E. James Rubber Sheets & Strips