Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50
Mfr # 50050-1/16-40
Zoro # G7407534
product price: $240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 36"
- Rubber Length 40'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-1/16-40
- Zoro # G7407534
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 40' |
Details
Rubber Thickness | 1/16" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 36 in, Rubber Length 40 ft, Rubber Thickness 1/16 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.1250x3/4 ID, Pk10 (25179)
- ZORO SELECT Foil Roll, Alum, 0.002 Th x 18 In W, 500 Ft (4UGG4)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 321 (2KUF2)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 12" Length - Black (20-109)
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- E. JAMES Rubber Strip, Silicone, 1/8"Th, 36"x2", 50A (2850-1/8X)
- E. JAMES Rubber Strip, SBR, 3/16"Thick, 36"x2", 70A (1500-3/16X)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft EPDM (1600-1/16X24X4)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- E. James Rubber Sheets & Strips